missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ I-Force™ Slim Safety Eyewear
I-Force™ Slim Safety Eyewear with sporty, lightweight design eliminates the bulkiness and weight of a goggle.
Supplier: Pyramex™ SB7020SDNT
Description
- Designed for slimmer faces, the I-Force™ Slim is about 6% smaller than the I-Force™
- Ratcheting Quick Release interchangeable temples and strap
- Vented foam carriage
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- H2X anti-fog lenses
- Dual pane lens provides the ultimate anti-fog performance
- Outer polycarbonate lens protects against the environment, while inner acetate lens is designed to prevent fogging
- Outside lens is coated with H2X Anti-fog Technology
- Passes MIL-PRF 32432 High Velocity Impact Standards
Specifications
| Anti-fog, UV-treated, Scratch-resistant, Impact-resistant | |
| EN-166 | |
| Ballistic Safety Glasses | |
| Polycarbonate, Nylon | |
| Polycarbonate (Front Lens), Acetate (Inner Lens), PU Foam | |
| U6 | |
| Not Autoclavable |
| ANSI Z87.1, CSA Z94.3-07 | |
| Gray | |
| Black | |
| Reusable | |
| Nylon | |
| Full Frame |