missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ I-Force™ Slim Safety Eyewear
Description
- Designed for slimmer faces, the I-Force™ Slim is about 6% smaller than the I-Force™
- Ratcheting Quick Release interchangeable temples and strap
- Vented foam carriage
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- H2X anti-fog lenses
- Dual pane lens provides the ultimate anti-fog performance
- Outer polycarbonate lens protects against the environment, while inner acetate lens is designed to prevent fogging
- Outside lens is coated with H2X Anti-fog Technology
- Passes MIL-PRF 32432 High Velocity Impact Standards
Specifications
Specifications
| Lens Coating | Anti-fog, UV-treated, Scratch-resistant, Impact-resistant |
| Certifications/Compliance | ANSI Z87.1, CSA Z94.3-07 |
| Certifications/Compliance (Europe) | EN-166 |
| Lens Tint | Clear |
| Product Type | Ballistic Safety Glasses |
| Frame Color | Black |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Polycarbonate (Front Lens), Acetate (Inner Lens), PU Foam |
| Frame Material | Nylon |
| Show More |