missing translation for 'onlineSavingsMsg'
Learn More

Pyramex™ I-Force™ Safety Eyewear

Catalog No. p-7084380
Change view
Click to view available options
Lens Tint:
Amber
Clear
Catalog No. Lens Tint
296363033 Clear
296363044 Amber
2 options

Catalog No. 296363033

Supplier: Pyramex™ SB7010SDT

Only null left

Sporty, lightweight design eliminates the bulkiness and weight of a goggle

  • Ratcheting Quick Release interchangeable temples and strap
  • Vented foam carriage
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
  • H2X anti-fog lenses
  • Dual pane lens provides the ultimate anti-fog performance
  • Outer polycarbonate lens protects against the environment, while inner acetate lens is designed to prevent fogging
  • Passes MIL-PRF 32432 High Velocity Impact Standards
  • Specifications

    Lens Coating Anti-fog
    Lens Type H2X
    Certifications/Compliance ANSI Z87.1, CSA Z94.3-07
    Certifications/Compliance (Europe) EN-166
    Lens Tint Clear
    Frame Color Black
    Weight (Metric) 48 g
    Lens Material Polycarbonate (Front Lens), Acetate (Inner Lens), PU Foam
    Frame Material Nylon