missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
GREENER_CHOICE

Catalog No. 05719111
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Level:
Certified
Processed
Unprocessed
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Level
05719111 20 mL Unprocessed
05719120 40 mL Unprocessed
05719110 20 mL Processed
05719119 40 mL Processed
05719109 20 mL Certified
05719118 40 mL Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05719111 Supplier Thermo Scientific™ Supplier No. C126 0020

Use these clear glass vials with closed-top caps for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed.

Thermo Scientific™ Clear VOA Vials with Closed Cap are designed for EPA volatile organic analysis (VOA). Closed-top vials for VOA sampling when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

Features:

  • Clear vial designed for volatile organic analysis (VOA)
  • Choose from 20mL or 40mL sizes
  • Closed-top white polypropylene cap with PTFE-faced silicone liner bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials

Includes:

Certified:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use; chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

Specifications

Description I-Chem 20mL Vial clear closed top unprocessed
Material (Liner) PTFE-faced Silicone
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 20 mL
Height (English) 2.25 in.
Level Unprocessed
No. per Case 72
Replacement Closure B267-2414UBB
Volume (English) 0.5 oz.
Volume (English) Brim 0.8 oz.
Volume (Metric) Brim 23.5 mL
Product Line I-Chem
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Closed Cap with Silicone Liner
Quantity 72 Cs.
Closure Size 24-414
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance None
Height (Metric) 57 mm
Product Type Vial
Show More Show Less