missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HYPERStack™ Nest Accessory

Catalog No. 10320197
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10320197 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10320197 Supplier Corning™ Supplier No. 10047

Lightweight: 2 lbs (950 g)

The Corning HYPERStack Nest accessory is designed for use with the Corning HYPERStack 36-layer cell culture vessel to improve process control by consistently placing the vessel in the optimal positions and angles during use. The HYPERStack Nest is designed to improve ergonomics by reducing multiple manipulations. Its stainless-steel construction allows it to be sterilized and autoclaved, and its small and stackable footprint allows for convenient storage.

  • Lightweight: 2 lbs (950 grams)
  • Reduces variations by consistently placing the vessel in the correct position to facilitate optimal fill and empty processes – designed to reduce the chance of pressurizing vessels and wetting filters. 
  • Easy to use: Once the HYPERStack vessel  is loaded on the Nest, the pivot angle precisely engineered in the Nest reduces lifting by the user and freeing hands to operate tubing clamps
  • Easy to clean: Made of 316 Stainless Steel, the Nest can be sterilized and autoclaved
  • Small footprint: Fits within the current HYPERStack footprint and multiple Nests can be stacked for storage

Specifications

Material Stainless Steel
For Use With (Equipment) Corning™ HYPERStack™ 36-layer cell culture vessel
Product Type HYPERStack™ Nest Accessory
Weight (English) 2 lb.
Autoclavable Autoclavable
Weight (Metric) 950 g