Learn More
Thermo Scientific™ HyperSep™ Verify CX Cartridges
Get improved analysis of drugs of abuse, including basic and neutral drugs, with these SPE cartridges featuring both nonpolar and ionic separation characteristics.
Supplier: Thermo Scientific™ 60108769
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Verify CX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of drugs of abuse. They are used in screening for wide range of drug compounds in biological matrices, including basic and neutral compounds.
The sorbent used in HyperSep Verify CX Cartridges is based on two functional groups: reversed phase Thermo Scientific™ HyperSep C8 and a benzene sulfonic acid ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Chemical Identifiers
| Analysis of Drugs of Abuse | |
| HyperSep Reversed Phase C8/Benzene Sulfonic Acid Ion Exchanger | |
| Solid Phase Extraction Cartridge |
Specifications
| 10 mL | |
| 130 mg | |
| Thermo Scientific HyperSep-96 System | |
| HyperSep | |
| Solid Phase Extraction Cartridge | |
| Pack of 50 |
| 130 mg Bed Weight; 10 mL column volume; 50 Pk | |
| Analysis of Drugs of Abuse | |
| 40 to 60 μm | |
| HyperSep Reversed Phase C8/Benzene Sulfonic Acid Ion Exchanger | |
| 10 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.