Learn More
Thermo Scientific™ HyperSep™ Verify AX Cartridges
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ Verify AX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Specifications
| Column Capacity (Metric) | 6 mL |
| Description | 500 mg Bed Weight; 6 mL column volume |
| Bed Weight | 500 mg |
| For Use With (Application) | Analysis of Acidic Drugs and Metabolites |
| For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
| Particle Size | 40 to 60 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger |
| Type | Solid Phase Extraction Cartridge |
| Volume (Metric) | 6 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.