missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Verify AX Cartridges

Catalog No. 03152614
Change view
Click to view available options
Bed Weight:
200 mg
500 mg
Column Capacity (Metric):
6 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
03152614 200 mg 10 mL
03251312 500 mg 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03152614 Supplier Thermo Scientific™ Supplier No. 60108764

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get improved analysis of acidic drugs and metabolites with these SPE cartridges featuring both nonpolar and ionic separation characteristics.

Get improved analysis of acidic drugs and metabolites with these SPE cartridges featuring both nonpolar and ionic separation characteristics. The sorbent used in HyperSep Verify AX Cartridges is based on two functional groups: reversed phase C8 and a quaternary amine ion exchanger. The chemistry is co-polymerized on a rigid, purified silica gel support.

HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Column Capacity (Metric) 10 mL
Description 200 mg bed weight; 10 mL
Bed Weight 200 mg
For Use With (Application) Analysis of Acidic Drugs and Metabolites
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Reversed Phase C8/Quaternary Amine Ion Exchanger
Type Solid Phase Extraction Cartridge
Volume (Metric) 10 mL
Quantity Pack of 50
Show More Show Less

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.