missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ UniGuard Direct-Connect Online SPE Columns

Catalog No. 03150342
Change view
Click to view available options
Sorbent:
HyperSep Hypercarb
HyperSep Quaternary Amine-Modified Polystyrene DVB
HyperSep Sulfonic Acid-Modified Polystyrene DVB
HyperSep Urea-Modified Polystyrene DVB
Diameter (Metric) Inner:
2.1 mm
3.0 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Diameter (Metric) Inner
03150342 HyperSep Urea-Modified Polystyrene DVB 2.1 mm
03150343 HyperSep Urea-Modified Polystyrene DVB 3.0 mm
03150344 HyperSep Sulfonic Acid-Modified Polystyrene DVB 2.1 mm
03150345 HyperSep Sulfonic Acid-Modified Polystyrene DVB 3.0 mm
03150346 HyperSep Quaternary Amine-Modified Polystyrene DVB 2.1 mm
03150347 HyperSep Quaternary Amine-Modified Polystyrene DVB 3.0 mm
03150348 HyperSep Hypercarb 2.1 mm
03150349 HyperSep Hypercarb 3.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03150342 Supplier Thermo Scientific™ Supplier No. 60311201

Clean-up and concentrate target analytes in minutes with these direct-connection SPE cartridges, offering quick, easy connection via a reusable drop-in cartridge holder.

Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:

  • Effective removal of contaminants, such as proteins, from samples
  • Fast, effective clean-up and concentration of target compounds

Thermo Scientific HyperSep UniGuard Direct-Connect Online SPE Column offer quick, easy connection by means of a reusable drop-in guard cartridge holder.

HyperSep UNIGUARD Direct-Connect Online SPE Cartridges attach directly to the switching valve, just like an HPLC column. They are available with the following HyperSep SPE chemistries:

HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes

HyperSep Retain-CX — for retention of basic and nonpolar analytes

HyperSep Retain-AX — for retention of acidic and nonpolar analytes

HyperSep™ Hypercarb™ — for retention of extremely polar analytes

Specifications

Description Hypersep Retain PEP; 2.1 mm ID
For Use With (Application) Retention of Polar and Nonpolar Analytes
For Use With (Equipment) Conventional HPLC System
Product Line HyperSep
Sorbent HyperSep Urea-Modified Polystyrene DVB
Type Online Solid Phase Extraction Cartridge
Quantity Pack of 4
Diameter (Metric) Inner 2.1 mm