missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SLE Cartridges (pH 7)

Catalog No. 6010950067
Change view
Click to view available options
Description:
1 g/6 mL, Pk. of 30, pH7
2 g/12 mL, Pk. of 20, pH7
20 g/60 mL, Pk. of 10, pH7
200 mg/3 mL, Pk. of 50, pH7
4 g/25 mL, Pk. of 15, pH7
500 mg/6 mL, Pk. of 30, pH7
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
6010950067 500 mg/6 mL, Pk. of 30, pH7
60109100067 1 g/6 mL, Pk. of 30, pH7
03251393 20 g/60 mL, Pk. of 10, pH7
03251391 2 g/12 mL, Pk. of 20, pH7
6010920037 200 mg/3 mL, Pk. of 50, pH7
03251392 4 g/25 mL, Pk. of 15, pH7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 6010950067 Supplier Thermo Scientific™ Supplier No. 6010920027W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE cartridges (pH 7) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE

Specifications

Description 500 mg/6 mL, Pk. of 30, pH7
Bed Weight 500 mg
For Use With (Application) Removal of Phospholipids From Biological Matrices
Product Line HyperSep
Sorbent HyperSep Special Treated Diatomite
Type Solid Phase Extraction Cartridge
Volume (Metric) 6 mL
Quantity Pack of 30

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.