missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ SLE Cartridges (pH 9)

Catalog No. 60109100069
Change view
Click to view available options
Description:
1 g/6 mL, Pk. of 30, pH9
2 g/12 mL, Pk. of 20, pH9
20 g/60 mL, Pk. of 10, pH9
4 g/25 mL, Pk. of 15, pH9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
60109100069 1 g/6 mL, Pk. of 30, pH9
03251394 2 g/12 mL, Pk. of 20, pH9
03251396 20 g/60 mL, Pk. of 10, pH9
03251395 4 g/25 mL, Pk. of 15, pH9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 60109100069 Supplier Thermo Scientific™ Supplier No. 60109100069

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE cartrides (pH9) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE

Specifications

Description 1 g/6 mL, Pk. of 30, pH9
Bed Weight 1000 mg
For Use With (Application) Removal of Phospholipids From Biological Matrices
Product Line HyperSep
Sorbent HyperSep Special Treated Diatomite
Type Solid Phase Extraction Cartridge
Volume (Metric) 6 mL
Quantity Pack of 30