Learn More
Thermo Scientific™ HyperSep™ SCX Cartridges
Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanges SPE cartridges.
$483.46 - $915.89
Specifications
| For Use With (Application) | Extraction of Charged Basic Compounds |
|---|---|
| For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
| Particle Size | 40 to 60 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep SCX |
| Catalog Number | Mfr. No. | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Bed Weight | Column Capacity (Metric) | Price | Quantity & Availability | ||||
|
03251273
|
Thermo Scientific™
60108420 |
50 mg | 1 mL |
Pack of 100 Each for $592.00
|
|
||||
|
03251171
|
Thermo Scientific™
60108421 |
100 mg | 1 mL |
Pack of 100 Each for $621.58
|
|
||||
|
03251274
|
Thermo Scientific™
60108422 |
200 mg | 3 mL |
Pack of 50 Each for $531.82
|
|
||||
|
03251275
|
Thermo Scientific™
60108423 |
500 mg | 3 mL |
Pack of 50 Each for $511.87
|
|
||||
|
03251282
|
Thermo Scientific™
60108433 |
1000 mg | 6 mL |
Pack of 30 Each for $483.46
|
|
||||
|
03251288
|
Thermo Scientific™
60108520 |
500 mg | 6 mL |
Pack of 30 Each for $595.24
|
|
||||
|
03251357
|
Thermo Scientific™
60108716 |
2000 mg | 15 mL |
Pack of 20 Each for $527.04
|
|
||||
|
03251356
|
Thermo Scientific™
60108717 |
5000 mg | 25 mL |
Pack of 20 Each for $800.89
|
|
||||
|
03251355
|
Thermo Scientific™
60108718 |
10 g | 75 mL |
Pack of 10 Each for $910.95
|
|
||||
|
03052543
|
Thermo Scientific™
60108857 |
20,000 mg | 75 mL |
Pack of 10 Each for $915.89
|
|
||||
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ SCX Cartridges feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:
- Antibiotics
- Drug compounds
- Organic bases
- Amino acids
- Catecholamines
- Herbicides
- Modified benzene ring provides potential for nonpolar interactions
- Low pKa value
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
| Extraction of Charged Basic Compounds | |
| 40 to 60 μm | |
| HyperSep SCX |
| Thermo Scientific HyperSep-96 System | |
| HyperSep | |
| Solid Phase Extraction Cartridge |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.