Learn More
Thermo Scientific™ HyperSep™ Retain CX Cartridges
Description
Achieve consistent, high recoveries for basic compounds with these HyperSep Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Specifications
Specifications
| Column Capacity (Metric) | 3 mL |
| Description | 500 mg bed weight; 3 mL column volume |
| Bed Weight | 500 mg |
| For Use With (Application) | Retention of Basic Analytes |
| For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
| Particle Size | 30 to 50 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep Sulfonic Acid-Modified Polystyrene DVB |
| Type | Solid Phase Extraction Cartridge |
| Volume (Metric) | 3 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.