missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Positive Pressure Manifold

Catalog No. p-6227496
Change view
Click to view available options
Description:
Positive Pressure Manifold with 16 mm Collection Rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
60104274 Positive Pressure Manifold with 16 mm Collection Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 60104274 Supplier Thermo Scientific™ Supplier No. 60104274

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve productivity of solid phase extraction (SPE) sample preparation. Use this manifold to simultaneously process up to 48 samples.

Improve productivity of solid phase extraction (SPE) sample preparation by simultaneously processing up to 48 samples. The Thermo Scientific™ HyperSep™ Positive Pressure Manifold can hold 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL. Samples and solvent added to the SPE cartridges are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for subsequent analysis by chromatography.

The HyperSep Positive Pressure Manifold can be configured with:
  • Adaptor plates for holding 1, 3, 6, 10/15mL cartridges
  • Collection racks (13 or 16mm)
  • Collection tubes (13 or 16mm)
  • Pre-drilled waste container
  • Inline air filter

An installation kit is available.

See related products if you need replacements for any of these HyperSep Positive Pressure Manifold accessories.

Specifications

Description Positive Pressure Manifold with 16 mm Collection Rack
For Use With (Application) SPE
For Use With (Equipment) 16 mm Collection Tubes
Product Line HyperSep
Type Positive Pressure Manifold with Collection Rack