missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Javelin Direct-Connect Online SPE Columns

Catalog No. 03150350
Change view
Click to view available options
Sorbent:
HyperSep Hypercarb
HyperSep Retain AX
HyperSep Retain CX
HyperSep Retain PEP
Diameter (Metric) Inner:
2.1 mm
3.0 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Diameter (Metric) Inner
03150350 HyperSep Retain PEP 2.1 mm
03150351 HyperSep Retain PEP 3.0 mm
03150352 HyperSep Retain CX 2.1 mm
03150353 HyperSep Retain CX 3.0 mm
03150354 HyperSep Retain AX 2.1 mm
03150355 HyperSep Retain AX 3.0 mm
03150356 HyperSep Hypercarb 2.1 mm
03150357 HyperSep Hypercarb 3.0 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03150350 Supplier Thermo Scientific™ Supplier No. 60310201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clean-up and concentrate target analytes in minutes with these direct-connection SPE guard columns, featuring fingertight design for convenience and efficiency.

Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:

  • Effective removal of contaminants, such as proteins, from samples
  • Fast, effective clean-up and concentration of target compounds

Thermo Scientific HyperSep Javelin Direct-Connect Online SPE Columns feature a unique fingertight design for convenience and efficiency.

HyperSep Javelin Direct-Connect Online SPE Columns are available with the following HyperSep SPE chemistries:

HyperSep™ Retain™ PEP — for retention of polar and nonpolar analytes

HyperSep Retain-CX — for retention of basic and nonpolar analytes

HyperSep Retain-AX — for retention of acidic and nonpolar analytes

HyperSep™ Hypercarb™ — for retention of extremely polar analytes

Specifications

Description HyperSep Retain PEP; 2.1 mm ID
For Use With (Application) Online Solid Phase Extraction
For Use With (Equipment) Conventional HPLC System
Product Line HyperSep
Sorbent HyperSep Retain PEP
Type Online Solid Phase Extraction Column
Diameter (Metric) Inner 2.1 mm