missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Hypercarb™ SPE Cartridges

Catalog No. 60106301
Change view
Click to view available options
Bed Weight:
10 mg
25 mg
50 mg
100 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
60106301 200 mg 3 mL
60106407 10 mg 1 mL
60106302 100 mg 1 mL
60106303 50 mg 1 mL
60106304 25 mg 1 mL
60106402 500 mg 6 mL
03250404 1000 mg 6 mL
60106404 2000 mg 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 60106301 Supplier Thermo Scientific™ Supplier No. 60106301

Unique graphite carbon-based SPE cartridges offer retention and separation of polar compounds where silica and resin stationary phases fail.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep Hypercarb SPE Cartridges feature a unique graphite carbon-based material that retains highly polar compounds where silica and resin columns fail. The chemistry allows selectivity for structurally similar compounds, and allows the separation of compounds using simple solvents.

HyperSep Hypercarb SPE Cartridges are packed with 30µm spherical particles of 100% porous graphitic carbon (PGC). Composed of flat sheets of hexagonally arranged carbon atoms with a fully satisfied valence, the surface of Hypercarb is crystalline and highly reproducible, with no micropores.

The chemistry is pH stable 0 to 14, and offers a unique retention mechanism that provides completely different selectivity than silica or polymeric phases, determined by the strength of interaction between analytes and the Hypercarb surface.

High batch-to-batch reproducibility ensures consistent, reproducible analytical performance

Strong retention properties allow use of low bed weights for concentrated extracts

No restriction for polar compounds

No restriction on eluents—use 100% organic or 100% aqueous and anything in between

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Column Capacity (Metric) 3 mL
Description 200 mg bed weight; 3 mL column volume
Bed Weight 200 mg
For Use With (Application) Retention of Highly Polar Compounds
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 30 μm
Product Line HyperSep
Sorbent HyperSep Hypercarb
Type Solid Phase Extraction Cartridge
Volume (Metric) 3 mL
Quantity Pack of 30
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.