missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Diol Cartridges

Catalog No. p-4524375
Change view
Click to view available options
Bed Weight:
50 mg
100 mg
200 mg
500 mg
1000 mg
2000 mg
5000 mg
10 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
75 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
03150651 50 mg 1 mL
03150652 100 mg 1 mL
03150653 200 mg 3 mL
03150654 500 mg 3 mL
03150655 500 mg 6 mL
03150656 1000 mg 6 mL
03150665 2000 mg 15 mL
03150666 5000 mg 25 mL
03150667 10 g 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03150651 Supplier Thermo Scientific™ Supplier No. 60108571
Only null left

Obtain excellent normal phase extraction of polar compounds with these diol SPE cartridges.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Cartridges features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep Diol SPE Cartridges are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications

Column Capacity (Metric) 1 mL
Description 50 mg bed weight; 1 mL column volume
Bed Weight 50 mg
For Use With (Application) Extraction and Purification of Polar Compounds
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Diol
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Quantity Pack of 100
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.