missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Diol Plates

Catalog No. p-4524413
Change view
Click to view available options
Bed Weight:
10 mg
25 mg
50 mg
100 mg
Volume (Metric):
1 mL
2 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric)
03251481 10 mg 1 mL
03251482 25 mg 1 mL
03251483 50 mg 1 mL
03251484 100 mg 1 mL
60307311 10 mg 2 mL
60307312 25 mg 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03251481 Supplier Thermo Scientific™ Supplier No. 60300630
Only null left

Obtain excellent normal phase extraction of polar compounds with these diol SPE well plates and individual wells.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Plates features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep Diol SPE 96-Well Plates and Individual Wells are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications

Description Diol 10 mg/1 mL 96 Removable Well Plate, 1 pk
Bed Weight 10 mg
For Use With (Application) Extraction and Purification of Polar Compounds
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Diol
Type Solid Phase Extraction Well Plate
Volume (Metric) 1 mL
Volume (Metric) Well 1 mL