Learn More
Thermo Scientific™ HyperSep™ Cyano Cartridges
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
A medium polarity sorbent, Thermo Scientific™ HyperSep™ Cyano cartridges are less retentive than silica or diol, and are optimized for the isolation of polar compounds from nonpolar matrices. Typical applications include:
- Retention of polar compounds from hexane and oils
- Reversed phase extraction of moderately polar compounds
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.
Specifications
Specifications
| Column Capacity (Metric) | 1 mL |
| Description | 100 mg Bed Weight; 1 mL Column Volume |
| Bed Weight | 100 mg |
| For Use With (Application) | Retention of Polar Compounds From Nonpolar Matrices |
| For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
| Particle Size | 40 to 60 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep Cyano |
| Type | Solid Phase Extraction Cartridge |
| Volume (Metric) | 1 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.