missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Aminopropyl Cartridges

Catalog No. p-4524383
Change view
Click to view available options
Bed Weight:
50 mg
100 mg
200 mg
500 mg
1000 mg
2000 mg
10 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
75 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
03251168 100 mg 1 mL
03251276 50 mg 1 mL
03251277 200 mg 3 mL
03251281 1000 mg 6 mL
03251169 500 mg 3 mL
03251287 500 mg 6 mL
03252600 2000 mg 15 mL
03252602 10 g 75 mL
60108429 50 mg 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03251168 Supplier Thermo Scientific™ Supplier No. 60108364

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE cartridges that allow both polar and anion exchange interactions.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Cartridges feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products

The sorbent used in HyperSep Aminopropyl SPE Cartridges acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Column Capacity (Metric) 1 mL
Description 100 mg Bed Weight; 1 mL column volume
Bed Weight 100 mg
For Use With (Application) Extraction of Strong Acids via Polar and Anion Exchange Interactions
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Aminopropyl
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Quantity Pack of 100
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.