missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperREZ™ XP Guard Cartridge Holder for HyperREZ XP 5.0 x 3.0mm guard cartridges
Description
Choose the Thermo Scientific™ HyperREZ™ XP Guard Cartridge Holder for use with HyperREZ XP 3.0 x 5.0mm Guard Cartridges.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| For Use With | Guard Cartridge |
| Length (Metric) | 5 mm |
| Stationary Phase | HyperREZ XP |
| Product Line | HyperREZ |
| Product Type | Guard Cartridge Holder |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.