missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum, 50L, Flat-bottom outer support container for BPCs
GREENER_CHOICE

Catalog No. SV5007602
Change view
Click to view available options
Quantity:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SV5007602 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV5007602 Supplier Thermo Scientific™ Supplier No. SV50076.02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this LLDPE drum with 3-D bioprocess container systems and tank liners.

Use Thermo Scientific™ HyPerforma™ Flat-bottom LLDPE Drum with 3-D bioprocess container systems and tank liners.

  • Includes lid and clamps
  • Available in cylindrical, conical and flat-bottom
  • 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port

Specifications

Capacity (Metric) 50 L
Description Flat-bottom Outer Support Container for Bioprocess Bags, Port detail 4 and 1.75 in.
Dimensions 45 x 53 cm (17.63 x 20.75 in.)
Port Detail Top Dispense
Product Line HyPerforma
Quantity 50 L