missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ DynaDrive™ BioProcess Container

Description
- Bioprocess container (BPC) for the HyPerforma DynaDrive Single-Use Bioreactor (S.U.B.) is made with proprietary Aegis5-14 film
- This film is widely used by many global biopharmaceutical companies for all bioprocessing steps
- Aegis5-14 film was introduced in 2013 and has a clean profile, with completed BPOG leachable and extraction (L&E) testing guidelines for all components used in HyPerforma DynaDrive BPCs
- Both standard and custom BPC configurations are available
- Standard configurations are for a variety of common applications, while custom configurations are for customer-specific applications
Key benefits for the BPCs include:
- Enhanced sparging technology to maximize efficiency while delivering improved mass transfer performance
- The latest sensor technology in single-use or autoclavable probes, including:
- pH—electrochemical single-use or reusable probes, and optical single-use sensor
- pO2—optical single-use or reusable probes
- Foam—single-use foam sensor built into BPC
- Capacitance—single-use sensor or reusable probe
- Raman—optical probe port into BPC
- Optional ports for alternating tangential flow (ATF) or tangential flow filtration (TFF)
- Built-in condenser system for 3,000 and 5,000 L BPCs, which helps extend the life and reduce the quantity of exhaust filters needed
- Utilization of crossflow sparging technology to assure proper head-space gas mixing during low-volume seed or terminal cell cultures
Specifications
Specifications
| Capacity (Metric) | 50 L |
| Material | Polyethylene |
| Quantity | 50 L |
| Film Description | Aegis 5-14 |