missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
GREENER_CHOICE

Catalog No. SV5051704
Change view
Click to view available options
Quantity:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SV5051704 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV5051704 Supplier Thermo Scientific™ Supplier No. SV50517.04

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 50 L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

  • For use with a support plate
  • Available in 50, 100 and 200 L sizes
  • Composed of Linear Low Density Polyethylene (LLDPE)
  • Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Specifications

Capacity (Metric) 50 L
Material LLDPE
Dimensions 60 x 58 cm (23.5 x 23 in.)
Port Detail Bottom Port: 4.5 cm (1.75 in.)
Product Line HyPerforma
Quantity 50 L