missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hygro-Thermometer with Jumbo Display
Hygro-Thermometer with Jumbo Display for humidity and temperature.
Supplier: Fisherbrand™ 7839
Description
- Max./Min. humidity and temperature memory
- Outdoor temperature display
- °C/°F exchange
- With ice point alert (7840 only)
Specifications
- Humidity range: 20 to 99%RH
- Temperature Range: 0° to 50°C/32° to 122°F (indoor); -50° to +70°C/-58° to +158°F (outdoor)
- Display Size: 79 x 66 mm
- Product Size: 98 x 110 x 21 mm
- Ice point alert: Outdoor reading ≤0°C/32°F (7840 only)
- Battery: 1.5V, size AAA x 1 pc
Chemical Identifiers
| 98 x 110 x 21 mm | |
| Plastic | |
| 158°F | |
| -58°F | |
| 32°F to 122°F and -58°F to +158°F | |
| Yes | |
| Digital |
| 79 x 66 mm | |
| Hygro-Thermometer | |
| 70°C | |
| -50°C | |
| 0°C to 50°C, -50°C to +70°C | |
| AAA |
Specifications
| 98 x 110 x 21 mm | |
| Hygro-Thermometer Only | |
| Plastic | |
| 158°F | |
| -58°F | |
| 32°F to 122°F and -58°F to +158°F | |
| Yes | |
| Digital |
| 79 x 66 mm | |
| 14 cm | |
| Hygro-Thermometer | |
| 70°C | |
| -50°C | |
| 0°C to 50°C, -50°C to +70°C | |
| AAA | |
| 11 cm |