missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Hygienic Wall Bracket, Single Hook Module

Catalog No. 17228023
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17228023 Gray
17228012 Pink
17228013 Green
17228014 Blue
17228015 Red
17228016 White
17228017 Yellow
17228021 Brown
17228018 Orange
17228022 Lime
17228019 Purple
17228020 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17228023 Supplier Vikan™ Supplier No. 101288

This single hook module is designed for storing cleaning tools that have a hanging hole. The hook is slid onto the supplied single-base/spacer from either side.

  • Single hook module can hold products weighing up to 3 kg
  • Easy to dissemble foeaning or replacement
  • FDA compliant raw material

Specifications

Product Type Wall Bracket
Color Gray
Material Polypropylene
Height (English) 1.9 in.
Length (English) 1.6 in.
Weight (English) 0.06 lb.
Width (English) 3.1 in.