missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Hygienic Wall Bracket, Grip Band Module
Description
- Slide the grip band module onto the supplied double-base/ spacer from either side
- This grip module can hold products with a diamter of 28 to 33 mm
- Easy to dissemble for cleaning or replacement
Specifications
Specifications
| Product Type | Wall Bracket |
| Color | Pink |
| Material | Polypropylene |
| Height (English) | 1.9 in. |
| Length (English) | 3.2 in. |
| Weight (English) | 0.18 lb. |
| Width (English) | 3.4 in. |