missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Hygienic Wall Bracket, Double Hook Module

Catalog No. 17228047
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17228047 Gray
17228036 Pink
17228037 Green
17228038 Blue
17228039 Red
17228040 White
17228041 Yellow
17228045 Brown
17228042 Orange
17228046 Lime
17228043 Purple
17228044 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17228047 Supplier Vikan™ Supplier No. 101488

This double hook module is designed for hanging 1-2 cleaning tools that have a hanging hole, or products with a D- or T- shaped handle.

  • Hooks are slid onto the supplied double-base/spacer from either side
  • Hook module can hold products weighing up to 3 kg
  • Easy to dissemble for cleaning or replacement

Specifications

Product Type Wall Bracket
Color Gray
Material Polypropylene
Height (English) 1.9 in.
Length (English) 3.2 in.
Weight (English) 0.12 lb.
Width (English) 3.1 in.