missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Hygienic Hi-Flex Wall Bracket System

Catalog No. 17228000
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17228000 Pink
17228001 Green
17228002 Blue
17228003 Red
17228004 White
17228005 Yellow
17228009 Brown
17228006 Orange
17228010 Lime
17228007 Purple
17228011 Gray
17228008 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17228000 Supplier Vikan™ Supplier No. REM10111

This hygienic, modular wall bracket provides a flexible solution for storing your cleaning tools and utensils in any area of your site. The rail easily attaches to four wall mounts by sliding it on from the right or left side.

  • Grip band modules and hook modules can be clicked on the rail and locked in place using one of many small nothces in the rail
  • Up to ten hanging modules can be placed on the rail (or up to five grip band modules)
  • System comes with three grip band modules and two hooks
  • Easy to dissemble for cleaning and replacement

Specifications

Product Type Wall Bracket
Color Pink
Material Polypropylene
Height (English) 1.9 in.
Length (English) 16.5 in.
Weight (English) 0.63 lb.
Width (English) 3.4 in.