missing translation for 'onlineSavingsMsg'
Learn More

Hygenic™ HYSYNAL™ Synthetic Rubber Disposable Tourniquet Straps

Catalog No. 22203561
Change view
Click to view available options
Width (Metric):
5.1 mm
24 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
22203561 24 cm
22203562 5.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22203561 Supplier Hygenic™ Supplier No. 10204

Contain no latex proteins and provide a safe alternative for latex-sensitive patients

Straps are constructed of a special formulation of synthetic rubber that provides a nonslip powder-free surface while still performing like natural latex. You can easily tie and untie these tear-resistant straps.

  • Designed for disposable use in hospitals and clinics
  • Nonlatex for patients with latex sensitivities; latex protein free
  • Variety of packaging options are available
  • Individually precut to measure 1W x 18 in.L (2.5 x 45.7cm)
  • Tear-resistant and slip-resistant
  • Easily tied and untied; can be rolled and banded
  • Thickness: 0.6mm
  • Color: light blue
  • Perforated every 18 in. for easy dispensing

Specifications

Color Light Blue
Latex Free Yes
Material Rubber
Product Type Tourniquet Strap
For Use With (Application) Designed for disposable use in hospitals and clinics
Disposable Single-use
Thickness (English) 0.02 in.
Thickness (Metric) 0.6 mm
Width (Metric) 24 cm