missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves

Catalog No. 19014450
Change view
Click to view available options
Size:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014450 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19014450 Supplier Ansell Supplier No. ASL38514070

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

  • Protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • Flexible and comfortable
  • Natural, curved ergonomic shape
  • Easy donning and secure grip
  • Rough finish offers safer handling

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III
Chlorinated No
Applications Industrial
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 7
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
EN388 Standard EN 388:1000X, EN 388:1000
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCIKMPST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Grip Design Rough
Lining Unlined
Model 189021
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less