missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves with Thumbslot
GREENER_CHOICE

Catalog No. 19010266
Change view
Click to view available options
Size:
Wide
Length (English):
16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
19010266 Wide 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19010266 Supplier Ansell™ Supplier No. 11251160W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of black yarn and are silicone and latex free for friendly paint and finish process

  • Seamless design
  • Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
  • Special knitted bicep cuffs keeps sleeve in place
  • Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
  • Engineered to perform in combination with any HyFlex cut resistant glove
  • Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
Applications:
  • Adjusting panels parts components
  • Adjusting systems and screwing
  • Body Surface checking, marking and touching up
  • Glass repair and replacement
  • Handling metal sheets and panels
  • Handling parts with sharp, rough edges
  • Handling structural and body components
  • Inspection, selecting, checking parts
  • Press shop operations
  • Press shop operations
  • Seizing structural and body parts

Specifications

Product Type Cut-resistant Sleeve
Size Wide
Material Ansell INTERCEPT™ Technology
Color Dark Gray
Sterility Non-sterile
Style Ambidextrous
Disposable Reusable
Closure Type Elastic Upper with Knit Cuff
Seam Type Seamless
Latex Free Yes
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less