missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ High-Visibility Protective Sleeve

Catalog No. 19821923
Change view
Click to view available options
Cut Resistance Rating:
13 Gauge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Resistance Rating
19821923 13 Gauge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19821923 Supplier Ansell™ Supplier No. 11200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ansell™ HyFlex™ High-Visibility Protective Sleeve provides enhanced safety due to the high visibility, cut performance and level 1 thermal protection.

  • Generous space in the arm area reducing sweat and itchiness
  • Anatomic design enables freedom of movement so that workers can do the job without constraints
  • Safety and longevity: High visibility in a cut resistant sleeve with a prolonged wear life due to the Level 2 in abrasion resistance
  • Applications:
    • Handling structural and body components
    • Inspection, selecting, checking parts
    • Body panel repair and replacement
    • Glass repair and replacement
    • Seizing structural and body parts
    • Inspection (picking, checking and marking)
    • Touching up
    • Press shop operations
    • Metalwork, glass processing

Specifications

Product Type Sleeve
Size Universal
Material Fiberglass, Nylon, Polyester
Color Yellow
Sterility Non-sterile
Disposable Reusable
Cut Resistance Rating 13 Gauge
Latex Free No
Model HyFlex™ 11-200
Certifications/Compliance EN420:2003 + A1:2009; Category lll; REACH Compliant
Length (Metric) 47.5 cm
Show More Show Less