missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-931 Cut-Resistant Lightweight Gloves, Palm Coated
GREENER_CHOICE

Catalog No. 19010281
Change view
Click to view available options
Size:
10
11
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010281 11
19010278 8
19010279 9
19010280 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19010281 Supplier Ansell Supplier No. 11931110

missing translation for 'validMainframeMsg'

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear.

  • RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
  • Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
  • Provides dexterity and high level of comfort with ZONZ technology
  • ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
  • FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
  • Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
  • Protects against lacerations, oil and industrial fluid exposure

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Dyneema Diamond Technology/Foam Nitrile, Natural Rubber, Latex
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Gender Unisex
Grip Design Ansell GRIP™ Technology
Liner Material Dyneema™ Diamond Technology
Lining Lined
Manufacturing/QMS Audit Standards ISO 188889
Model 11931110
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-391
Thumb Style Reinforced
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less