missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear

Supplier:  Ansell 11939100

 View more versions of this product

Catalog No. 19-010-164

Only null left
Explore available promotions

Description

Description

  • RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
  • Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
  • Provides dexterity and high level of comfort with ZONZ technology
  • Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
  • FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
  • Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
  • Protects against lacerations, oil and industrial fluid exposure
Specifications

Specifications

ANSI 4
Knit
Black
Specific
Dyneema, Foam Nitrile
10
Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Dyneema™ Diamond Technology
11939100
Reinforced
21.2 cm
CE, EN 420:2003 + A1:2009; Category II
Nitrile Foam
ANSI A2
Yes
Cut-resistant Gloves
EN 388:4X42B
Ansell GRIP™ Technology
ISO 188889
HyFlex™ 11-939
8.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions