missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated
Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear
Supplier: Ansell 11939080
Description
- RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
- Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
- Provides dexterity and high level of comfort with ZONZ technology
- Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
- FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
- Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
- Protects against lacerations, oil and industrial fluid exposure
Specifications
| ANSI 4 | |
| Knit | |
| Black | |
| Specific | |
| Dyneema, Foam Nitrile | |
| 8 | |
| Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations | |
| Dyneema™ Diamond Technology | |
| 11939080 | |
| Reinforced | |
| 21.2 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Nitrile Foam | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X42B | |
| Ansell GRIP™ Technology | |
| ISO 188889 | |
| HyFlex™ 11-939 | |
| 8.3 in. |