missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-939 Cut-Resistant Lightweight Gloves, Fully Coated
GREENER_CHOICE

Catalog No. 19010160
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010160 6
19010161 7
19010162 8
19010163 9
19010164 10
19010165 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19010160 Supplier Ansell Supplier No. 11939060
Only null left

Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear

  • RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
  • Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
  • Provides dexterity and high level of comfort with ZONZ technology
  • Superior Grip Performance with ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
  • FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
  • Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
  • Protects against lacerations, oil and industrial fluid exposure

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Dyneema, Foam Nitrile
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X42B
For Use With (Application) Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations
Grip Design Ansell GRIP™ Technology
Liner Material Dyneema™ Diamond Technology
Manufacturing/QMS Audit Standards ISO 188889
Model 11939060
Series HyFlex™ 11-939
Thumb Style Reinforced
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less