missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11842 Nylon Multi-Purpose Gloves
HyFlex™ 11842 Nylon Multi-Purpose Gloves are sustainable gloves made with recycled nylon yarn.
Supplier: Ansell 11842100
Description
- Sustainable design: HyFlex™ 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair** and plastic-free inner packaging that contains 53% fewer materials.^
- Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance.^^
- Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity.
- Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices - no need to remove them when switching between tasks for enhanced workplace safety
- Certified skin-friendliness: These HyFlex™ gloves are dermatologically tested and free of harmful substances.
*minimum recycled content of more than 30% in the final product (based on size 9)
**vs. standard nylon multi-purpose gloves
^71% less greenhouse gas emissions - Ansell's LCA, calculated as weight reduction, peer reviewed
^^vs. previous technology version
Specifications
| ANSI 4 | |
| Palm | |
| Foam Nitrile | |
| ANSI A4 | |
| Specific | |
| Recycled Nylon | |
| 10 |
| Ecovadis label, EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, ANSI ABR 4, Food Contact, CE Number, Dermatologically Tested, OEKO-TEX™ Centexbel | |
| Knit | |
| Green | |
| Partially Textured | |
| Yes | |
| Foam Nitrile Gloves | |
| Knit |