missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11543VP
Description
Enhanced protection: Designed with INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet EN ISO F/ANSI A7 cut protection standards, for improved workplace safety.
- Assured heat resistance: HyFlex™ 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C or 212°F for at least 15 seconds
- Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex™ gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life
- Reduced surface defect risks: HyFlex™ 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting
Specifications
Specifications
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A7 |
| Hand | Specific |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 6 |
| Gender | Unisex |
| Glove Cuff Style | Knit |
| Show More |