missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-844 VEND PACK Multi Purpose Gloves

Boosts precision and productivity with exceptional second-skin comfort and tactile control

Supplier:  Ansell 11844VP060

 View more versions of this product

Catalog No. 17-033-883

Only null left
Explore available promotions

Description

Description

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable Liner: for premium comfort - 85% chose it for all-day wear*
  • Productivity-Enhancing Design: enables 25% faster precision work**

* Versus standard Ansell glove with the same level of protection

** Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025)

  • Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity*
  • Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks*
  • Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster*
  • Certified Skin Safety: HyFlex gloves are dermatologically tested, free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
  • Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves

* Based on a survey of 52 glove wearers comparing Ansell gloves to competitive gloves available on the market (May 2025)

Specifications

Specifications

ANSI/ISEA 105-2024 ABR Level 4
Palm
Foam Nitrile
ANSI A1
Yes
Cut-resistant Gloves
EN388:4131A
Unisex
Knitwrist
Knit Lining
ANSI/ISEA 105-16 Level 1
Hyflex 11-844 VEND PACK Aerofit Technology
15
180 to 270 mm
EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Knit
Black
Specific
Nylon, Spandex, Foam Nitrile
6
Assembly of small parts, Dry food handling and packaging, General handling, Warehouse and logistics operations, Quality inspection, Occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15sec.)
Black
Rough
Bag
6 Pairs/Band, 24 Bands/Carton
Keystone
7.09 to 10.63 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions