missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-844 VEND PACK Multi Purpose Gloves

Catalog No. 17033882
Change view
Click to view available options
Size:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17033882 5
17033883 6
17033884 7
17033885 8
17033886 9
17033887 10
17033888 11
17033889 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17033882 Supplier Ansell Supplier No. 11844VP050
Only null left

Boosts precision and productivity with exceptional second-skin comfort and tactile control

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable Liner: for premium comfort - 85% chose it for all-day wear*
  • Productivity-Enhancing Design: enables 25% faster precision work**

* Versus standard Ansell glove with the same level of protection

** Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025)

  • Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity*
  • Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks*
  • Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster*
  • Certified Skin Safety: HyFlex gloves are dermatologically tested, free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
  • Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves

* Based on a survey of 52 glove wearers comparing Ansell gloves to competitive gloves available on the market (May 2025)

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 4
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Black
Cut Resistance Rating ANSI A1
Hand Specific
Latex Free Yes
Material Nylon, Spandex, Foam Nitrile
Product Type Cut-resistant Gloves
Size 5
EN388 Standard EN388:4131A
For Use With (Application) Assembly of small parts
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 1
Quantity 6 Pairs/Band, 24 Bands/Carton
Series Hyflex 11-844 VEND PACK Aerofit Technology
Thumb Style Keystone
Yarn Gauge 15
Length (English) 7.09 to 10.63 in.
Length (Metric) 180 to 270 mm
Show More Show Less