missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-844 Multi Purpose Gloves

Boosts precision and productivity with exceptional second-skin comfort and tactile control

$648.22 - $648.22

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 4
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
View More Specs

Products 8
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-033-827
View Documents
Ansell
11844050
5 N/A
Only null left
 
17-033-828
View Documents
Ansell
11844060
6 N/A
Only null left
 
17-033-829
View Documents
Ansell
11844070
7 N/A
Only null left
 
17-033-830
View Documents
Ansell
11844080
8 N/A
Only null left
 
17-033-831
View Documents
Ansell
11844090
9 N/A
Only null left
 
17-033-832
View Documents
Ansell
11844100
10 N/A
Only null left
 
17-033-833
View Documents
Ansell
11844110
11 N/A
Only null left
 
17-033-834
View Documents
Ansell
11844120
12 N/A
Only null left
 
Description

Description

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Breathable Liner: for premium comfort - 85% chose it for all-day wear**
  • Productivity-Enhancing Design: enables 25% faster precision work**

* Versus standard Ansell glove with the same level of protection

** Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025)

  • Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity*
  • Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks*
  • Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster*
  • Certified Skin Safety: HyFlex gloves are dermatologically tested and free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
  • Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves

* Based on a survey of 52 glove wearers comparing Ansell gloves to competitive gloves available on the market (May 2025)

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

Specifications

Specifications

ANSI/ISEA 105-2024 ABR Level 4
Palm
Foam Nitrile
ANSI A1
Yes
Cut-resistant Gloves
Assembly of small parts
Black
Rough
Bag
12 Pairs/Band, 12 Bands/Carton
Keystone
7.09 to 10.63 in.
EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Knit
Black
Specific
Nylon, Spandex, Foam Nitrile
EN388:4131A
Unisex
Knitwrist
Knit Lining
ANSI/ISEA 105-16 Level 1
Hyflex 11-844 Aerofit Technology
15
180 to 270 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'