missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-814 Multi Purpose Gloves

Boosts precision and productivity with exceptional second-skin comfort and tactile control

Supplier:  Ansell 11814080

 View more versions of this product

Catalog No. 17-033-822


Only null left
Explore available promotions

Description

Description

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Highly Breathable Liner: delivers premium comfort for all-day wear
  • Productivity-Enhancing Design: enables faster, more precise work

* Versus standard Ansell glove with the same level of protection

  • Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
  • Premium Comfort: Our thinnest nitrile multi-purpose glove for all-day wear. Overwhelmingly preferred for precision handling*
  • Proven Productivity: Testing showed that users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than when using comparable gloves on the market*
  • Certified Skin Safety: Dermatologically tested, free from harmful substances. Each pair is post-washed for clean, skin-safe wear
  • Touchscreen Compatibility: Enables seamless interaction with most touchscreen devices while keeping gloves on

* Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-584 gloves. Results may vary across other gloves in the series.

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

Specifications

Specifications

ANSI/ISEA 105-2024 ABR Level 3
Palm
Foam Nitrile
ANSI A1
Yes
Cut-resistant Gloves
EN388:3121A
Unisex
Knitwrist
Knit Lining
ANSI/ISEA 105-16 Level 1
Hyflex 11-814 Aerofit Technology
18
200 to 270 mm
EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Knit
Blue
Specific
Nylon, Spandex, Foam Nitrile
8
Assembly of small parts
Blue
Rough
Bag
12 Pairs/Band, 12 Bands/Carton
Keystone
7.9 to 10.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions