missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-757 Safety Gloves

Catalog No. p-7222394
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17000429 6
17000430 7
17000431 8
17000432 9
17000433 10
17000434 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17000429 Supplier Ansell Supplier No. 11757060
Only null left

The HyFlex™ 11-757 Safety Gloves are ultra-thin breathable gloves featuring high level cut protection and touchscreen compatibility.

  • Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
  • Ultra-lightweight and ultra-thin breathable gloves featuring touchscreen compatibility minimize the need to change or remove gloves
  • High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
  • Tailored fit at the base of the pinky finger better matches natural hand contours
  • Dermatologically approved by Dermatest™

Specifications

Certifications/Compliance ANSI ABR 4, ANSI CUT A7
Certifications/Compliance (Europe) EN 388:3X31F, EN 420:2003 + A1:2009
Coating Material Polyurethane
Color Black
Cut Resistance Rating Level F
Hand Specific
Latex Free Yes
Material Nylon, Stainless Steel Fiber, Polyester, Tungsten
Product Type Cut-resistant Gloves
Size 6
Glove Cuff Style Knit
Model 11-757
Length (English) 8.7 to 10.8 in.
Length (Metric) 22.2 to 27.4 cm
Show More Show Less