missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology
GREENER_CHOICE

Catalog No. 19010101
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010101 7
19010100 6
19010102 8
19010103 9
19010104 10
19010105 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19010101 Supplier Ansell Supplier No. 11724070
Only null left

Lightweight gloves offer flexibility and fit with optimal cut protection. Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life.

  • Lightweight gloves easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • EN Cut level 3 (ANSI Level 2)
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Spandex, Polyethylene
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4342B, EN 388:4342
For Use With (Application) Assembling metal parts and components, light metal presses, maintenance, plastics injection and moulding, primary assembly
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE, Spandex
Lining Lined
Model 11-724 7 163831
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-724
Thumb Style Wing
Length (English) 8.4 in.
Length (Metric) 20.8 cm
Show More Show Less