missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-645VP Knitted Industrial Gloves, Palm Coated
The 11-645VP provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.
Supplier: Ansell 11645VP070
Description
- Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
- High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
- Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
- Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
- Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
Specifications
| ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II | |
| Knit | |
| Black | |
| Industrial Gloves | |
| Unisex | |
| 8.14 to 10.90 in. |
| Palm | |
| Polyurethane (DMF) | |
| Yes | |
| 7 | |
| Knit | |
| 207 to 277 mm |