missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated

The 11-645 provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.

Supplier:  Ansell 11645090

 View more versions of this product

Catalog No. 17033184



Only null left
Explore available promotions

Description

Description

  • Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
  • High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
  • Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
  • Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
  • Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
Specifications

Specifications

ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II
Knit
Black
Specific
Polyurethane
9
Knit
8.14 to 10.90 in.
Palm
Polyurethane (DMF)
Level D
Yes
Industrial Gloves
Unisex
13-gauge
207 to 277 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions