missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated
GREENER_CHOICE

Catalog No. 17033181
Change view
Click to view available options
Size:
10
11
12
6
7
8
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17033181 6
17033182 7
17033183 8
17033184 9
17033185 10
17033186 11
17033187 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17033181 Supplier Ansell Supplier No. 11645060

The 11-645 provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.

  • Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
  • High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
  • Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
  • Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
  • Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification

Specifications

Certifications/Compliance ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II
Coated Area Palm
Construction Knit
Coating Material Polyurethane (DMF)
Color Black
Cut Resistance Rating Level F
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Industrial Gloves
Size 6
Gender Unisex
Glove Cuff Style Knit
Yarn Gauge 13-gauge
Length (English) 8.14 to 10.90 in.
Length (Metric) 207 to 277 mm
Show More Show Less