missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-618 Extra Thin Polyurethane Coated Nylon Gloves

Description
- Extremely thin work gloves offer comfort, fit, and sensitivity for the most delicate handling
- Designed for a wide range of lightweight applications in dry or slightly oily environments
- Polyurethane coating provides dexterity and abrasion resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | Blue |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Size | 7 |
| For Use With (Application) | Automotive Assembly, Machinery/Equipment Operation, and Metal Fabrication |
| Show More |