missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-618 Extra Thin Polyurethane Coated Nylon Gloves

Description
- Extremely thin work gloves offer comfort, fit, and sensitivity for the most delicate handling
- Designed for a wide range of lightweight applications in dry or slightly oily environments
- Polyurethane coating provides dexterity and abrasion resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | CE Category II, ANSI/ISEA 105:2024 A1, EN 388:2016+A1:2018 3121X, EN ISO 21420:2020, REACH Compliant, Dermatest Certified |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 003XA, EN ISO 21420:2020, REACH |
| Chemotherapeutic Rated | No |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Blue |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Show More |